This product requires certification to purchase.

Pressure Balance Cartridge For K-8300 and K-P8300

You last purchased this on
 
KOHLER

Rite-Temp® Pressure Balance Cartridge For K-8300 and K-P8300

  • Fast #
  • Part #K8305-NA
  • Item #7200448
  • Manufacturer Part #8305-NA
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rite-Temp® Pressure Balance Cartridge For K-8300 and K-P8300

  • Fast #
  • Part #K8305-NA
  • Item #7200448
  • Manufacturer Part #8305-NA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1638
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Includes pressure-balance cartridge and mud guard
  • Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
  • Single lever design cycles from off through cold to hot
  • Provides temperature regulation and automatic anti-scald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires Kohler® K-8300 valve body and valve trim to complete installation (sold separately)
  • Requires Certification

Specifications

ASME:
ASME A112.1016
CSA Certified:
CSA B125.16
Cartridge Type:
Pressure Balance
Collection:
Rite-Temp®
Faucet Part Type:
Cartridge
Fits Brand:
KOHLER
GSA Approved:
No
Height:
4-11/16 in
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-1/2 in