Rite-Temp®
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 66-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- KOHLER GENUINE Part
- Replacement Rite-Temp pressure-balancing unit cartridge and cap kit, includes GP800820 and GP77759
- Replaces KOHLER part GP76851
- Compatible with KOHLER shower valves K-304 and K-11748 platforms
- Latest Rite-Temp technology maintains even temperature, preventing water pressure fluctuations and protecting the user
- Resistant to aggressive water conditions providing long-lasting performance
Documents
Specifications
- Collection:
- Rite-Temp®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No