Rite-Temp®
Frequently Purchased Together
Product Details
Product Details
- Kit includes valve body, pressure balance cartridge, rough-in guide and mud guard
- Universal 1/2" NPT and direct sweat inlets/outlets
- Flow rate: 5.0 gpm (18.9 l/min) at 45 psi
- Single lever design cycles from off through cold to hot
- Provides temperature regulation and automatic anti-scald protection
- One-piece cartridge design simplifies installation and maintenance
- Adjustable high-temperature limit stop to control maximum water temperature
- Requires valve trim (sold separately)
- Project pack supplied 12 per case
Specifications
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Rite-Temp®
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 5.0 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve