This product requires certification to purchase.

Grab Bar For Riverbath Whirlpool Brushed Nickel

You last purchased this on
 
KOHLER

Riverbath® Grab Bar For Riverbath Whirlpool Brushed Nickel

  • Fast #
  • Part #K9669-BN
  • Item #1397838
  • Manufacturer Part #9669-BN
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Riverbath® Grab Bar For Riverbath Whirlpool Brushed Nickel

  • Fast #
  • Part #K9669-BN
  • Item #1397838
  • Manufacturer Part #9669-BN
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set of two grab bars
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Kohler® K-1360, Kohler® K-1365 and Kohler® K-1365-F Riverbath® quadrangle whirlpools
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-1360, K-1365 and K-1365-F RiverBath® Quadrangle Whirlpools
CARB OTC LEED Compliant:
No
Collection:
Riverbath®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
1-1/2 in
Height:
1 in
IAPMO Listed:
No
Length:
20-19/32 in
Material:
Metal
Projection:
1-1/2 in
Width:
3 in