Trim Kit in Brushed Nickel
Riverbath® Trim Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with Riverbath® whirlpools
- Includes two suction covers (for metal finishes only)
- Trim kit includes two suction covers (metal finish kits only)
- Whirlpool trim kit for the Riverbath® round
Specifications
- Brand Model Compatibility:
- RiverBath
- CARB OTC LEED Compliant:
- No
- Collection:
- Riverbath®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/8 in
- Material:
- Plastic
- Product Type:
- Trim Kit
- Trim Only:
- Yes
- Width:
- 29/32 in