This product requires certification to purchase.

25 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

You last purchased this on
 
KOHLER

Riverby® 25 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5872-1A1-0
  • Item #4294257
  • Manufacturer Part #5872-1A1-0
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Riverby® 25 in. Drop-in Cast Iron Single Bowl Kitchen Sink in White

  • Fast #
  • Part #K5872-1A1-0
  • Item #4294257
  • Manufacturer Part #5872-1A1-0
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 27"
  • Single bowl
  • Depth: 9"
  • Single faucet hole
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes stainless steel sink rack
  • Small size fits compact spaces
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Right
Drain Opening:
3-7/8 in
EPDs URL:
https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-5872.pdf
IAPMO Listed:
No
Length:
25 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 15-13/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
20 in - 25.99 in
Width:
22 in