This product requires certification to purchase.

27 in. Undermount Cast Iron Single Bowl Kitchen Sink in Sea Salt™

You last purchased this on
 
KOHLER

Riverby® 27 in. Undermount Cast Iron Single Bowl Kitchen Sink in Sea Salt™

  • Fast #
  • Part #K8668-5UA2-FF
  • Item #7026836
  • Manufacturer Part #8668-5UA2-FF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Riverby® 27 in. Undermount Cast Iron Single Bowl Kitchen Sink in Sea Salt™

  • Fast #
  • Part #K8668-5UA2-FF
  • Item #7026836
  • Manufacturer Part #8668-5UA2-FF
5 out of 5 Customer Rating

X Points
Color Finish Name: Sea Salt Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 30"
  • Single bowl
  • Depth: 9"
  • Five oversized faucet holes
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-6239 colander with integral cutting board and Kohler® K-9137 bottom sink rack
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Neutrals
Color Finish Name:
Sea Salt
Drain Location:
Rear Right
Drain Opening:
3-7/8 in
Faucet Center Size:
16 in
IAPMO Listed:
No
Length:
27 in
Number of Bowls:
1
Number of Holes:
5 Hole
Shape:
Rectangular
Sink Bowl Size:
24-1/4 in x 17-1/4 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
26 in - 30.99 in
Width:
22 in