This product requires certification to purchase.

33 in. Drop-in Cast Iron Single Bowl Kitchen Sink in Black Black™

You last purchased this on
 
KOHLER

Riverby® 33 in. Drop-in Cast Iron Single Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K5871-1A2-7
  • Item #4274691
  • Manufacturer Part #5871-1A2-7
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Riverby® 33 in. Drop-in Cast Iron Single Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K5871-1A2-7
  • Item #4274691
  • Manufacturer Part #5871-1A2-7
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minimum base cabinet width 33"
  • Single bowl
  • Depth: 9"
  • Single faucet hole
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-6239 colander with integral cutting board and Kohler® K-6237 left-hand bottom sink rack
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Rear Right
Drain Opening:
3-7/8 in
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 15-13/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Width:
22 in