This product requires certification to purchase.

33 in. Undermount Cast Iron Double Bowl Kitchen Sink in Ice Grey

You last purchased this on
 
KOHLER

Riverby® 33 in. Undermount Cast Iron Double Bowl Kitchen Sink in Ice Grey

  • Fast #
  • Part #K8669-5UA3-95
  • Item #7026874
  • Manufacturer Part #8669-5UA3-95
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Riverby® 33 in. Undermount Cast Iron Double Bowl Kitchen Sink in Ice Grey

  • Fast #
  • Part #K8669-5UA3-95
  • Item #7026874
  • Manufacturer Part #8669-5UA3-95
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 9"
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-6239 colander with integral cutting board, Kohler® K-6194 utility rack with soaking cup and Kohler® K-9234 left-hand bottom sink rack
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Drain Location:
Rear Center, Rear Right
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
2
Number of Holes:
5 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
17-9/16 in x 17-1/4 in x 9 in
Sink Bowl Size, Right:
11-1/16 in x 17-1/4 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Width:
22 in