33 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Black Black™
Riverby® 33 x 22 in. 4 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in Black Black™
Product Details
Product Details
- Minimum base cabinet width 33"
- Single bowl
- Depth: 9"
- Three faucet holes with one accessory hole to the right
- Bowl slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes Kohler® K-6239 colander with integral cutting board and Kohler® K-6237 left-hand bottom sink rack
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 15-13/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in