This product requires certification to purchase.

35-11/16 x 20-7/8 in. Cast Iron Single Bowl Undermount Kitchen Sink in Biscuit

KOHLER

Riverby® 35-11/16 x 20-7/8 in. Cast Iron Single Bowl Undermount Kitchen Sink in Biscuit

  • Fast #
  • Part #K24564-96
  • Item #9434776
  • Manufacturer Part #24564-96
4.7 out of 5 Customer Rating
Brand image
KOHLER

Riverby® 35-11/16 x 20-7/8 in. Cast Iron Single Bowl Undermount Kitchen Sink in Biscuit

  • Fast #
  • Part #K24564-96
  • Item #9434776
  • Manufacturer Part #24564-96
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits minimum 36-in (914 mm) apron sink base cabinet
  • Single bowl
  • 9-in (229 mm) depth provides generous workspace
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results
  • Basin slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Sink strainer sold separately
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Right
Drain Opening:
1-1/2 in
Faucet Included:
No
Length:
35-11/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Depth:
9 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Cast Iron
UPC:
885612911315
Width:
20-7/8 in