Cutting Board 17-3/8 In.
Riverby® Cutting Board 17-3/8 In.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 135-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits over Kohler® K-5871 and Kohler® K-5872 Riverby® sinks
- Durable hardwood construction
- Provides a workstation for quick and easy food prepping
- Material: Maple wood
Specifications
- Brand Model Compatibility:
- K-5871 and K-5872 Riverby® Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Riverby®
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Height:
- 7/8 in
- IAPMO Listed:
- No
- Length:
- 10-1/2 in
- Material:
- Wood
- Size:
- 10-1/2 in x 17-3/8 in
- Width:
- 17-3/8 in