This product requires certification to purchase.

33 in. Undermount Cast Iron Single Bowl Workstation Kitchen Sink in White

You last purchased this on
 
KOHLER

Riverby® 33 in. Undermount Cast Iron Single Bowl Workstation Kitchen Sink in White

  • Fast #
  • Part #K5871-5UA3-0
  • Item #4274680
  • Manufacturer Part #5871-5UA3-0
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Riverby® 33 in. Undermount Cast Iron Single Bowl Workstation Kitchen Sink in White

  • Fast #
  • Part #K5871-5UA3-0
  • Item #4274680
  • Manufacturer Part #5871-5UA3-0
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Undermount
  • Minimum base cabinet width 36"
  • Single bowl
  • Depth: 9"
  • Five oversized faucet holes
  • Oversized holes allow for easy installation of faucets and accessories
  • Bowl slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes Kohler® K-6194 utility rack with soaking cup, Kohler® K-6239 colander with integral cutting board and Kohler® K-6237 left-hand bottom sink rack
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Riverby®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Drain Opening:
3-7/8 in
EPDs URL:
https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-5871-5UA3.pdf
Faucet Center Size:
8 in
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
5 Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 15-13/16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
Width:
22 in