Left-Hand Sink Rack Stainless Steel
Riverby® Left-Hand Sink Rack Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Fits in the left side of Kohler® K-5871 Riverby® sinks
- Comes included with Kohler® K-5871 Riverby® sinks
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
- Recommended for use with the Kohler® K-6255 Riverby® right-hand rack
Documents
Specifications
- Brand Model Compatibility:
- K-5871 Riverby® Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Riverby®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 14-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 18-5/8 in x 14-1/16 in
- Width:
- 18-9/16 in