This product requires certification to purchase.

Right-Hand Sink Rack Stainless Steel

KOHLER

Riverby® Right-Hand Sink Rack Stainless Steel

  • Fast #
  • Part #K6255-ST
  • Item #4161849
4 out of 5 Customer Rating
Brand image
KOHLER

Riverby® Right-Hand Sink Rack Stainless Steel

  • Fast #
  • Part #K6255-ST
  • Item #4161849
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 248
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits in the right side of Kohler® K-5871 Riverby® sinks
  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Rubber feet provide added protection
  • Recommended for use with the Kohler® K-6237 Riverby® left-hand rack
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-5871 Riverby® Sink
CARB OTC LEED Compliant:
No
Collection:
Riverby®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Length:
9-9/16 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
14-1/16 in x 9-9/16 in
Width:
14-1/8 in