This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Black

You last purchased this on
 
KOHLER

Rochelle™ Elongated Closed Front Toilet Seat with Cover in Black

  • Fast #
  • Part #K1014072-7
  • Item #1690647
  • Manufacturer Part #1014072-7
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rochelle™ Elongated Closed Front Toilet Seat with Cover in Black

  • Fast #
  • Part #K1014072-7
  • Item #1690647
  • Manufacturer Part #1014072-7
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shown in almond finish
  • Toilet seat for the Rochelle toilet
  • Requires Certification

Specifications

Collection:
Rochelle™
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
20-1/2 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover