This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Mexican Sand

You last purchased this on
 
KOHLER

Rochelle™ Elongated Closed Front Toilet Seat with Cover in Mexican Sand

  • Fast #
  • Part #K1014072-33
  • Item #1701703
  • Manufacturer Part #1014072-33
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rochelle™ Elongated Closed Front Toilet Seat with Cover in Mexican Sand

  • Fast #
  • Part #K1014072-33
  • Item #1701703
  • Manufacturer Part #1014072-33
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Mexican Sand Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shown in almond finish
  • Toilet seat for the Rochelle toilet
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Rochelle™
Color Finish Category:
Neutrals
Color Finish Name:
Mexican Sand
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover