This product requires certification to purchase.

Rough-in Kit for Fairfax® K-T12021-4

KOHLER

Rough-in Kit for Fairfax® K-T12021-4

  • Fast #
  • Part #K1007937-BN
  • Item #1626737
  • Manufacturer Part #1007937-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Rough-in Kit for Fairfax® K-T12021-4

  • Fast #
  • Part #K1007937-BN
  • Item #1626737
  • Manufacturer Part #1007937-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Fairfax® K-T12021-4
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Part Type:
Rough-in Kit
UPC:
087206582141
WaterSense Labeled:
No