Rubber Gasket
Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 720-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- KOHLER® genuine part
- 3-in gasket for two-piece toilets with drylock connection
- Fits between tank and bowl
- Used with a 3 in flush outlet
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Diameter:
- 5-3/8 in
- Diameter - Outside:
- 3-1/4 in
- Fits Pipe Size:
- 3 in
- Hardware Included:
- No
- Material:
- Rubber
- Product Type:
- Tank Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in