This product requires certification to purchase.

60 in. x 30 in. Shower Base with Left Drain in White

You last purchased this on
 
KOHLER

Salient® 60 in. x 30 in. Shower Base with Left Drain in White

Brand image
You last purchased this on
 
KOHLER

Salient® 60 in. x 30 in. Shower Base with Left Drain in White

  • Fast #
  • Part #K9053-0
  • Item #3408824
  • Manufacturer Part #9053-0
5 out of 5 Customer Rating
60 in. Rectangle Shower Base

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Spacious shower base offers ample room for showering
  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Material: Cast iron
  • Left drain
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Collection:
Salient®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
3-3/4 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
60 in
Material:
Cast Iron
Shower Base Shape:
Rectangle
Threshold Height:
3-3/4 in
UL Listed:
No
Width:
30 in



Customers Also Bought
1–6 of 18 items
Part #K9054-0
Item #3408840
3.4 out of 5 Customer Rating
Requires Certification
Part #MDN7110
Item #4330071
3.5 out of 5 Customer Rating
Requires Certification
Part #AT722430243
Item #9883757
5 out of 5 Customer Rating
Requires Certification
Part #K2259-8-0
Item #489503
5 out of 5 Customer Rating
Requires Certification
Part #K27331-0
Item #10104322
4.8 out of 5 Customer Rating
Requires Certification
Part #K20148-0
Item #7848735
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing