15 in. Vessel Mount Round Glass Bathroom Sink in Translucent Sandalwood
Salute™ 15 in. Vessel Mount Round Glass Bathroom Sink in Translucent Sandalwood
Frequently Purchased Together
Product Details
Product Details
- Beautifully translucent glass round basin
- Ribbed exterior with scalloped rim
- Handcrafted in small batches by expert glassmakers, featuring bubbles, textures, and other markings, unique to each individual piece
- Glass material provides a strong durable surface that is easy to clean yet visually distinctive
- Small size fits compact spaces
- Allows flexible faucet and accessory installation
- No faucet holes; requires wall- or counter-mount faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Salute™
- Color Finish Category:
- Browns
- Color Finish Name:
- Translucent Sandalwood
- Drain Opening:
- 1-11/16 in
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 13-7/8 in x 13-7/8 in x 3-3/4 in
- Sink Depth:
- 4-1/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 15 in