This product requires certification to purchase.

15 in. Vessel Mount Round Glass Bathroom Sink in Translucent Stone

You last purchased this on
 
KOHLER

Salute™ 15 in. Vessel Mount Round Glass Bathroom Sink in Translucent Stone

  • Fast #
  • Part #K28824-TG8
  • Item #10078123
  • Manufacturer Part #28824-TG8
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Salute™ 15 in. Vessel Mount Round Glass Bathroom Sink in Translucent Stone

  • Fast #
  • Part #K28824-TG8
  • Item #10078123
  • Manufacturer Part #28824-TG8
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Translucent Stone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Beautifully translucent glass round basin
  • Ribbed exterior with scalloped rim
  • Handcrafted in small batches by expert glassmakers, featuring bubbles, textures, and other markings, unique to each individual piece
  • Glass material provides a strong durable surface that is easy to clean yet visually distinctive
  • Small size fits compact spaces
  • Allows flexible faucet and accessory installation
  • No faucet holes; requires wall- or counter-mount faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Salute™
Color Finish Category:
Greys
Color Finish Name:
Translucent Stone
Drain Opening:
1-11/16 in
Length:
15 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
13-7/8 in x 13-7/8 in x 3-3/4 in
Sink Depth:
4-1/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
15 in