This product requires certification to purchase.

Trip Lever in Polished Brass

You last purchased this on
 
KOHLER

San Raphael™ Trip Lever in Polished Brass

  • Fast #
  • Part #K85114-VF
  • Item #1398101
  • Manufacturer Part #85114-VF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

San Raphael™ Trip Lever in Polished Brass

  • Fast #
  • Part #K85114-VF
  • Item #1398101
  • Manufacturer Part #85114-VF
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3384 Toilet
Collection:
San Raphael™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Type:
Trip Lever
Length:
9-1/10 in
Material:
Metal
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No