This product requires certification to purchase.

Left-Hand Trip Lever in Matte Black

You last purchased this on
 
KOHLER

San Souci™ Left-Hand Trip Lever in Matte Black

  • Fast #
  • Part #K9171-L-BL
  • Item #8357828
  • Manufacturer Part #9171-L-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

San Souci™ Left-Hand Trip Lever in Matte Black

  • Fast #
  • Part #K9171-L-BL
  • Item #8357828
  • Manufacturer Part #9171-L-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 432
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Left-hand trip lever
  • For use with the K-5172 San Souci toilet
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
K-5172
Collection:
San Souci™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
13/16 in
Handle Material:
Metal
Handle Type:
Trip Lever
Length:
2-5/8 in
Material:
Stainless Steel, Zinc
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No
Width:
1-1/4 in