Left-Hand Trip Lever
San Souci® Left-Hand Trip Lever
Frequently Purchased Together
Product Details
Product Details
- Left-hand trip lever
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with the Kohler® K-5172 San Souci® toilet
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-5172 Toilet
- Collection:
- San Souci®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Handle Type:
- Left Hand Trip Lever
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 13/16 in