This product requires certification to purchase.

1.28 gpf Elongated Floor Mount One Piece Toilet

You last purchased this on
 
KOHLER

Santa Rosa™ 1.28 gpf Elongated Floor Mount One Piece Toilet

  • Fast #
  • Part #K30810-0
  • Item #9975013
  • Manufacturer Part #30810-0
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Santa Rosa™ 1.28 gpf Elongated Floor Mount One Piece Toilet

  • Fast #
  • Part #K30810-0
  • Item #9975013
  • Manufacturer Part #30810-0
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Includes seat and lid
  • Standard 12" (305 mm) rough-in
  • Supply line sold separately
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Clean Coat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Santa Rosa™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27-3/4 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
AquaPiston
GSA Approved:
No
Handle Type:
Trip Lever
Height:
28-1/2 in
IAPMO Listed:
Yes
Length:
27-3/4 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-9/16 in
Toilet Bowl Length:
27-3/4 in
Toilet Bowl Width:
18-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
17-5/8 in