Left-Hand Trip Lever in Matte Black
Santa Rosa™ Left-Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Left-hand trip lever.
- Solid-brass construction for durability.
- KOHLER finishes resist corrosion and tarnish.
- For use with K-3810 and K-3811 Santa Rosa Comfort Height toilets.
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3810 and K-3811 Comfort Height® Toilets
- Collection:
- Santa Rosa™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Brass
- Length:
- 3-3/16 in
- Material:
- Brass
- Trip Lever Location:
- Left-Hand
- Width:
- 13/16 in