This product requires certification to purchase.

Left-Hand Trip Lever in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Santa Rosa™ Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K9169-L-2BZ
  • Item #4669086
  • Manufacturer Part #9169-L-2BZ
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Santa Rosa™ Left-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K9169-L-2BZ
  • Item #4669086
  • Manufacturer Part #9169-L-2BZ
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Left-hand trip lever
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Kohler® K-3810 and Kohler® K-3811 Santa Rosa™ Comfort Height® toilets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
K-3810 and K-3811 Comfort Height® Toilets
Collection:
Santa Rosa™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Left Hand Trip Lever
Installation Type:
Wall Mount
Length:
3-3/16 in
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
13/6 in