This product requires certification to purchase.

Trip Lever Kit in Polished Chrome

You last purchased this on
 
KOHLER

Santa Rosa™ Trip Lever Kit in Polished Chrome

  • Fast #
  • Part #K1245886-CP
  • Item #5063201
  • Manufacturer Part #1245886-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Santa Rosa™ Trip Lever Kit in Polished Chrome

  • Fast #
  • Part #K1245886-CP
  • Item #5063201
  • Manufacturer Part #1245886-CP
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
K-3810-0 Comfort Height® One-Piece Compact Elongated 1.28 gpf Toilet
Collection:
Santa Rosa™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Type:
Trip Lever
WaterSense Labeled:
No