This product requires certification to purchase.

19-15/16 in. Undermount Rectangular Vitreous China Bathroom Sink in Black Black™

You last purchased this on
 
KOHLER

Sartorial™ Herringbone Caxton® 19-15/16 in. Undermount Rectangular Vitreous China Bathroom Sink in Black Black™

  • Fast #
  • Part #K29471-HD2-7
  • Item #8326527
  • Manufacturer Part #29471-HD2-7
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Sartorial™ Herringbone Caxton® 19-15/16 in. Undermount Rectangular Vitreous China Bathroom Sink in Black Black™

  • Fast #
  • Part #K29471-HD2-7
  • Item #8326527
  • Manufacturer Part #29471-HD2-7
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Textural herringbone design on black background
  • Deep rectangular basin - undermount installation
  • Requires wall or counter-mount faucet
  • Decorated with a textural herringbone design on black background
  • Deep rectangular basin
  • No faucet holes; requires wall-or counter-mount faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Collection:
Sartorial™ Herringbone Caxton®
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Length:
19-15/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17-5/16 in x 13 in x 5-5 16 in
Sink Depth:
7-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Vessel Only:
No
Width:
15-1/2 in