Sensor Bathroom Sink Faucet in Polished Chrome
Sculpted Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up: 0 Available in Wichita, KS - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Insight™ adaptive infrared technology
- Waterproof shroud protects electronic components
- Water saving 0.5 gpm aerator
- Temperature control handle option
- Minimum 3 year battery life 2 AAA batteries
- DC-powered operation
- Vandal resistant aerated flow
- Above-counter valve
- Flexible supply hose: 24"
- With mixer
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AAA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sculpted
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 24 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Height:
- 6-1/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Spout Height:
- 4-7/8 in
- Spout Reach:
- 5-3/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in