This product requires certification to purchase.

24-1/8 in. Floor Mount Vanity in White

KOHLER

Seer® 24-1/8 in. Floor Mount Vanity in White

  • Fast #
  • Part #K33551-ASB-0
  • Item #9605573
  • Manufacturer Part #33551-ASB-0
5 out of 5 Customer Rating
Brand image
KOHLER

Seer® 24-1/8 in. Floor Mount Vanity in White

  • Fast #
  • Part #K33551-ASB-0
  • Item #9605573
  • Manufacturer Part #33551-ASB-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One full-extension 12-3/4 in (325 mm) drawer with soft-close side-mount slides
  • Three-way adjustable soft-close door hinges with 100° opening capability for easy cabinet access
  • 18 in (457 mm) cabinet interior provides ample storage space
  • Finish-matched cabinet interior offers generous clearance for plumbing
  • Quartz vanity top adds beauty and long-lasting durability
  • Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
  • Coordinates with K-33558 upgraded hardware finishes, K-25814 quartz backsplash, K-25819 quartz side splash and K-32813-SH1 upgraded legs (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.1
Collection:
Seer®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/16 in
Hardware Included:
Yes
Height:
35-13/16 in
Installation Type:
Freestanding
Length:
24-1/8 in
Material:
MDF, Quartz
Number of Doors:
2
Number of Holes:
1 Hole
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
UPC:
885612951328
Vanity Top Shape:
Rectangle
Width:
24-1/8 in