This product requires certification to purchase.

24 in. Wall Mount Vanity in White

You last purchased this on
 
KOHLER

Seer® 24 in. Wall Mount Vanity in White

  • Fast #
  • Part #K33557-ASB-0
  • Item #9605861
  • Manufacturer Part #33557-ASB-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Seer® 24 in. Wall Mount Vanity in White

  • Fast #
  • Part #K33557-ASB-0
  • Item #9605861
  • Manufacturer Part #33557-ASB-0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Open shelf offers easy access to storage, while interior shelf provides ample space for extra toilet paper
  • Three-way adjustable soft-close door hinges with 100° opening capability for easy cabinet access
  • Finish-matched 10"-deep cabinet interior
  • Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
  • Coordinates with K-33558 upgraded hardware finishes (sold separately)
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Seer®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
10 in
Door Style:
Swing Door
Height:
28 in
Installation Type:
Wall Mount
Material:
Wood
Width:
24 in