This product requires certification to purchase.

Sensor Flush Valve

You last purchased this on
 
KOHLER

Sensor Flush Valve

  • Fast #
  • Part #K97553-FK
  • Item #3468679
  • Manufacturer Part #97553-FK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Sensor Flush Valve

  • Fast #
  • Part #K97553-FK
  • Item #3468679
  • Manufacturer Part #97553-FK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • KOHLER genuine part
  • Replacement flush valve kit for KOHLER bardon touchless urinals
  • Compatible with KOHLER models: K-2590 and K-4915
  • Engineered to promote product longevity
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
K-2590, K-4915
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Material:
Brass
Product Type:
Flush Valve Kit
WaterSense Labeled:
No