Service Kit
Service Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Tresham™ Comfort Height™ K-3981-0
- Product Type:
- Service Kit
- UL Listed:
- No
- Valve Type:
- Fill Valve
- WaterSense Labeled:
- No