This product requires certification to purchase.

Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

KOHLER

Shift™ Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K21336-G-CP
  • Item #7889250
3.6 out of 5 Customer Rating
Brand image
KOHLER

Shift™ Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K21336-G-CP
  • Item #7889250
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 36 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Multifunction handshower offers full-coverage and targeted massage spray settings
  • Ergonomic design is comfortable and easy to grip
  • MasterClean sprayface resists hard water buildup for easy cleaning
  • 1.75 gpm (gallons per minute) flow rate
  • Contains flow-regulating check valve for backflow prevention
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Shift™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
9-7/8 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Dual
Spray Type:
Full, Massage
WaterSense Labeled:
Yes
Width:
1-1/8 in