Dual Function Hand Shower in Polished Chrome
Shift™ Dual Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes multifunction handshower, slide bar with trim, 60" hose, supply elbow and vacuum breaker
- The Shift™ Ellipse® multifunction handshower
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- MasterClean™ sprayface resists hard water buildup and is easy to clean
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Shift™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 22-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Full, Wide
- WaterSense Labeled:
- No
- Width:
- 3-13/16 in