This product requires certification to purchase.

Shower Arm for K-16246, K-16280, K-T16233 and K-T16235

You last purchased this on
 
KOHLER

Shower Arm for K-16246, K-16280, K-T16233 and K-T16235

  • Fast #
  • Part #K1032319-CP
  • Item #2187349
  • Manufacturer Part #1032319-CP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Shower Arm for K-16246, K-16280, K-T16233 and K-T16235

  • Fast #
  • Part #K1032319-CP
  • Item #2187349
  • Manufacturer Part #1032319-CP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-16246, K-16280, K-T16233, K-T16235
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Shower Arm
IAPMO Listed:
No