Shower Door Assembly Kit (Glass and Handle Not Included) in Bright Polished Silver
Shower Door Assembly Kit (Glass and Handle Not Included) in Bright Polished Silver
Product Details
Product Details
- Glass thickness: 3/8"
- Extrusions and hardware for Pinstripe®, Purist® and Finial® bath and shower doors
- Fluid design lines for ease of cleaning
- Clean Coat™ glass treatment repels water for improved ease of cleaning
- Hardware components for Pinstripe®, Purist® and Finial® shower doors
- Glass panels and handle (sold separately)
Specifications
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Frame Type:
- Frameless
- Glass Type:
- CleanCoat®
- Height:
- 60 in
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+