This product requires certification to purchase.

Shower Rail in Polished Chrome

You last purchased this on
 
KOHLER

Shower Rail in Polished Chrome

  • Fast #
  • Part #K9069-CP
  • Item #3641217
  • Manufacturer Part #9069-CP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Shower Rail in Polished Chrome

  • Fast #
  • Part #K9069-CP
  • Item #3641217
  • Manufacturer Part #9069-CP
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Metal
  • Kohler® finishes resist corrosion and tarnish
  • Offers you three distinctive trim kits with a customized slide bar that coordinates with existing Kohler® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
Height:
22-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Width:
2-1/4 in