Side Spray Assembly for Artifacts® K-99262, K-99263 and K-99264 Kitchen Sink Faucets
This product has been replaced by
Manufacturer Part #GSP1215549-SN
Side Spray Assembly for Artifacts® K-99262, K-99263 and K-99264 Kitchen Sink Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Artifacts® K-99262, K-99263 and K-99264 Kitchen Sink Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 885612332110