Elongated Toilet Bowl in White
Sifton™ Water-Guard® Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Precision-engineered to meet the challenging demands of today's commercial bathrooms
- Top spud: 1-1/2"
- Elongated bowl
- ADA compliant when installed at required height of 17" - 19" from floor to top of seat
- Flow rate: 3.5 gpf
- Material: Vitreous china
- Spud Location: Top
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.0, CSA B45.1, CSA B651
- Collection:
- Sifton™ Water-Guard®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 26 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 26 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Top
- WaterSense Labeled:
- No