This product requires certification to purchase.

37-1/8 x 22-7/16 in. Single Bowl Quartz Vanity Top

You last purchased this on
 
KOHLER

Silestone® 37-1/8 x 22-7/16 in. Single Bowl Quartz Vanity Top

  • Fast #
  • Part #K28250-EMQ
  • Item #9434370
  • Manufacturer Part #28250-EMQ
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Silestone® 37-1/8 x 22-7/16 in. Single Bowl Quartz Vanity Top

  • Fast #
  • Part #K28250-EMQ
  • Item #9434370
  • Manufacturer Part #28250-EMQ
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Eternal Marquina Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for use with compatible 36-in (914 mm) Kohler vanities (sold separately)
  • Available in many classic and warm neutral tones to work seamlessly in any decor
  • Pairs beautifully with select Kohler and Artist Editions sinks for a complete solution
  • 1/2" (12.7 mm) countertop overhang per side
  • Flat, square edges give a crisp, finished look
  • Optional side and backsplashes available (sold separately)
  • This product is covered under the Silestone 25-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Silestone®
Color Finish Category:
Blacks
Color Finish Name:
Eternal Marquina
Depth:
22-7/16 in
Height:
1-181/1000 in
Length:
37-1/8 in
Material:
Quartz
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Installation Type:
Drop-in
Vanity Top Shape:
Rectangle
Width:
37-1/8 in