49-1/8 x 22-7/16 in. Single Bowl Quartz Vanity Top
Silestone® 49-1/8 x 22-7/16 in. Single Bowl Quartz Vanity Top
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use with compatible 48-in. (1219 mm) KOHLER vanities (sold separately)
- Available in many classic and warm neutral tones to work seamlessly in any decor
- Pairs beautifully with select KOHLER and Artist Editions sinks for a complete solution
- 1/2 in. (12.7 mm) countertop overhang per side
- Flat, square edges give a crisp, finished look
- Optional side and backsplashes available (sold separately)
- This product is covered under the Silestone 25-Year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Silestone®
- Color Finish Category:
- Whites
- Color Finish Name:
- ET Statuario
- Depth:
- 22-7/16 in
- Faucet Center Size:
- 8 in
- Height:
- 1-181/1000 in
- Length:
- 49-1/8 in
- Material:
- Quartz
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Installation Type:
- Vanity Top
- Width:
- 49-1/8 in