Backsplash
Silestone® Backsplash
Frequently Purchased Together
Product Details
Product Details
- For use with KOHLER silestone quartz 37-in 940 mm vanity tops
- Includes one panel
- Optional side splashes available sold separately
- This product is covered under the silestone 25-year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Silestone®
- Color Finish Category:
- Whites
- Color Finish Name:
- ET Statuario
- Depth:
- 13/16 in
- Height:
- 3-1/2 in
- Length:
- 37-1/8 in
- Material:
- Stone
- Origin:
- Global
- Product Type:
- Backsplash
- Width:
- 37-1/8 in