18 in. Towel Bar in Vibrant® Brushed Nickel
Simplice™ 18 in. Towel Bar in Vibrant® Brushed Nickel
-
Pick Up: 0 Available in Dayton, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 18 in (457 mm) bar
- Coordinates with other products in the Semplice collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- KOHLER® one-year limited warranty
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- Collection:
- Simplice™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 3-5/16 in
- Hardware Included:
- Yes
- Height:
- 2-7/16 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/16 in
- Width:
- 18 in