This product requires certification to purchase.

9-9/16 in. Towel Bar in Vibrant® Brushed Nickel

KOHLER

Simplice™ 9-9/16 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27396-BN
  • Item #9918101
  • Manufacturer Part #27396-BN
5 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ 9-9/16 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27396-BN
  • Item #9918101
  • Manufacturer Part #27396-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Morganton, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Semplice collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • KOHLER® one-year limited warranty
  • Mounting hardware included
  • Available in a variety of finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-7/16 in
Base Plate Width:
2-7/16 in
Collection:
Simplice™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3-5/16 in
Hardware Included:
Yes
Height:
2-7/16 in
Installation Type:
Wall Mount
Length:
9-9/16 in
Material:
Metal, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/16 in
UPC:
885612974228
Width:
9 in