This product requires certification to purchase.

Single Handle Bar Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Simplice™ Single Handle Bar Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22034-VS
  • Item #7513904
  • Manufacturer Part #22034-VS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Simplice™ Single Handle Bar Faucet in Vibrant® Stainless

  • Fast #
  • Part #K22034-VS
  • Item #7513904
  • Manufacturer Part #22034-VS
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle is simple to use and makes adjusting water temperature easy.
  • High-arch swing spout with 180-degree rotation offers superior clearance for filling pitchers, chilling bottles, and cleanup.
  • Handle rotates 90 degrees forward to prevent contact with backsplash.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage.
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life.
  • 1.5 gpm (gallons per minute) maximum flow rate at 60 psi.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B125.1
Collection:
Simplice™
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-1/16 in
Spout Reach:
7-1/4 in
Spout Swivel:
180°
Spout Type:
Swivel
WaterSense Labeled:
No