This product requires certification to purchase.

Single Handle Lever Laundry Faucet

You last purchased this on
 
KOHLER

Simplice™ Single Handle Lever Laundry Faucet

  • Fast #
  • Part #K22035-2MB
  • Item #9274328
  • Manufacturer Part #22035-2MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Simplice™ Single Handle Lever Laundry Faucet

  • Fast #
  • Part #K22035-2MB
  • Item #9274328
  • Manufacturer Part #22035-2MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-function pull-out sprayhead with touch-control allows you to switch from aerate to Sweep® spray
  • Fast flow provides a powerful rise and quickly fills basins and buckets
  • Pullout reach provides maximum access and flexibility in and out of the sink
  • 120° spout rotation allows for unobstructed use of the sink
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single-handle operation facilitates flow and temperature control
  • Large spray setting button helps easily transition between spray functions
  • 4.0 gpm (15.1 lpm) maximum flow rate at 20 psi (1.3 bar)
  • Premium metal construction for durability and reliability
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Simplice™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
8-1/16 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-11/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
4 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-15/16 in
Spout Reach:
8-1/16 in
Spout Swivel:
120°
Spout Type:
Swivel
Utility Faucet Type:
Laundry
WaterSense Labeled:
No
Width:
5-13/16 in