This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

You last purchased this on
 
KOHLER

Simplice™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K27389-4N-BL
  • Item #9918080
  • Manufacturer Part #27389-4N-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Simplice™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K27389-4N-BL
  • Item #9918080
  • Manufacturer Part #27389-4N-BL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A Single Handle Controls Both On/Off Activation And Temperature Setting
  • 5-1/8 in (130 mm) spout reach
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER Ceramic Disc Valves Exceed Industry Longevity Standards For A Lifetime Of Durable Performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Semplice collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Simplice™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-15/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
8-15/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-5/8 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes